Beli nepel hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    Mulai

    Rp679.900

    Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    atribut:
    • Shape: Elbow 90°
    • Fluid Temperature (°C): -40 to 600
    • Product Style: Union
    • Seal Type: Sealing Edge
    • Specifications Met: DIN, ISO 8434
    • Ambient Temperature (°C): -60 to 400
    • Body Material: 71X Stainless Steel
    • Connection 2 Type: Male, 24° Cone
    • Max. Operating Pressure (bar): 400
    • Part Number: W16S71X
    • Tube Fitting Part: W16S
    • Tube O.D. (mm): 16
  2. Parker Hydraulic Fitting Pneumatic Hose  Male NPTF Pipe Rigid (Nepel Pneumatik)
    Mulai

    Rp169.900

    Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik)
    atribut:
    • Material: Steel
    • Shape: Straight
    • Style: Male NPTF Pipe - Rigid
  3. Parker Hydraulic Fitting Elbow Pneumatic Colorflow In-Line Precision Needle Valve (Nepel Pneumatik L)
    Mulai

    Rp1.599.900

    Parker Hydraulic Fitting Elbow Pneumatic Colorflow In-Line Precision Needle Valve (Nepel Pneumatik L)
    atribut:
    • Media: Oil
    • Mounting Style: In-line
    • Function: Metering Valve
    • Needle Type: Standard; 30° Taper
    • Connection Type: NPT
    • Actuation Type: Manual
    • Body Material: Steel
    • Configuration: In-line
    • Handle Material: Zinc alloy - Zinc chromate
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature (°C): 121
    • Minimum Operating Temperature (°C): -40
    • Needle Material: 416 Stainless Steel
    • Seal Material: Nitrile
  4. Parker Hydraulic Fitting Elbow Pneumatic Push In Swivel Male Tubing (Nepel Pneumatik L)
    Mulai

    Rp44.900

    Parker Hydraulic Fitting Elbow Pneumatic Push In Swivel Male Tubing (Nepel Pneumatik L)
    atribut:
    • Thread Size (inch): 1/4
    • Hex: 14x16.2
    • M-Thread: R1/4″ Swivel Male Elbow
    • Part Number: FSE06-1/4
    • Tube Size (mm): 6
  5. Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)
    Mulai

    Rp159.900

    Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)
    atribut:
    • Seal Type: Sealing Edge
    • Seal Material: Metal
    • Body Material: Steel
    • Max. Operating Pressure (bar): 315
    • Connection Type: Male, 24° Cone
    • Specifications Met: ISO 8434, DIN 3852
    • Ambient Temperature (°C): -40 to 300
    • Fitting Material: Steel. Chromium-6 Free
    • Fluid Temperature (°C): -40 to 300
    • For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
    • Item Name: Parker Bite Type Fittings 90 Degree Male Elbow. 24 Degree Flaselessto BSPT
    • Part Number: WE12LRCF
    • Pressure Rating (bar): 315
    • Shape: Elbow 90°
    • Thread Size (inch): 3/8
    • Tube Fitting Part: WE12LR
    • Tube Size (mm): 12
  6. Kennedy Bsp Straight Hydraulic Nipples
    Mulai

    Rp7.900

    Kennedy Bsp Straight Hydraulic Nipples
    Deskripsi:
    For use with Kennedy grease guns and all other hydraulic grease equipment.
    atribut:
    • Hydraulic Tool Type: Hydraulic Nipple
    • Material: Steel
    • Connector Type: Hydraulic Standard Duty
    • Nipple Type: Straight
  7. Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)
    Mulai

    Rp12.900

    Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)
    Deskripsi:
    For use with Kennedy grease guns and all other hydraulic grease equipment.
    atribut:
    • Hydraulic Tool Type: Hydraulic Nipple
    • Material: Steel
    • Connector Type: Hydraulic Standard Duty
  8. Vone Double Nepel Stainless
    6%
    Mulai

    Rp14.900

    Vone Double Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2
  9. Parker Hydraulic Ermeto EO Swivel Nut Branch Tee (Sambungan Tee)
    Mulai

    Rp419.900

    Parker Hydraulic Ermeto EO Swivel Nut Branch Tee (Sambungan Tee)
    atribut:
    • Connection Type: Male, 24° Cone
    • Connection Tube O.D. (mm): 16
    • Seal Material: NBR
    • Shape: Swivel nut branch tee
    • Max. Operating Pressure (bar): 630
    • Ambient Temperature (°C): -40 to 300
    • Fitting Material: Steel. Chromium-6 Free
    • Fluid Temperature (°C): -40 to 300
    • For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
    • Part Number: ET16SOMDCF
    • Pre-Installed Optional Accessories: na
    • Seal Type: O-ring
  10. Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    57%
    Mulai

    Rp50.900

    Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    atribut:
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Head Angle (°): 15
    • Finish/Coating: Satin
    • Type: Flare Nut Spanner
  11. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    45%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  12. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    63%
    Mulai

    Rp10.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  13. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  14. Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    10%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  15. PISCO Fitting Elbow Pneumatic Tubing Brass without Cover (Nepel Pneumatik L)
    Mulai

    Rp89.900

    PISCO Fitting Elbow Pneumatic Tubing Brass without Cover (Nepel Pneumatik L)
    atribut:
    • Shape: elbow
    • Cover: No cover
    • Type: Spatter resistant type
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
  16. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  17. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  18. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  19. EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    Mulai

    Rp8.900

    EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  20. Parker Hydraulic Female Metric S Swivel 24° Cone (Sambungan Lurus)
    Mulai

    Rp319.900

    Parker Hydraulic Female Metric S Swivel 24° Cone (Sambungan Lurus)
    atribut:
    • Shape: Straight
    • Material: Steel
    • Connection Thread Size (mm): M30x2
    • Port Size (mm): 20
    • Dimension A (mm): 66
    • Hose I.D. (inch): 5/8
    • Dimension B (mm): 27
    • Dimension C (mm): 1
    • Dimension W (mm): 36
    • Part Number: 1C971-20-10
    • Style: Female Metric S - Swivel - (24° Cone with O-Ring)
Daftar Harga nepel hidrolik Terbaru November 2026
Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)Rp679.900
Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik)Rp169.900
Parker Hydraulic Fitting Elbow Pneumatic Colorflow In-Line Precision Needle Valve (Nepel Pneumatik L)Rp1.599.900
Parker Hydraulic Fitting Elbow Pneumatic Push In Swivel Male Tubing (Nepel Pneumatik L)Rp44.900
Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)Rp159.900
Kennedy Bsp Straight Hydraulic NipplesRp7.900
Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)Rp12.900
Vone Double Nepel StainlessRp14.900
Parker Hydraulic Ermeto EO Swivel Nut Branch Tee (Sambungan Tee)Rp419.900
Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)Rp50.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)